Beli Pneumatic Press di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Mesin Press Hidrolik Bench Type
    Mulai

    Rp7.299.900

    KRISBOW Mesin Press Hidrolik Bench Type
    atribut:
    • Type: Press
    • Dimensions (mm): 680x500x1070
    • Capacity (t): 10
    • Max. Material Height (mm): 340
    • Max. Material Width (mm): 330
    • Oil Tank Capacity (L): 1.5
    • Piston Stroke (mm): 175
  2. TEKIRO Air Press Machine (Mesin Press Hidrolik)
    Mulai

    Rp5.299.900

    TEKIRO Air Press Machine (Mesin Press Hidrolik)
    Deskripsi:
    untuk mengepress media dengan cara di kenakan pressure, alat ini berkekuatan 15 tonBerdimensi 856mmx654mmx165mmFungsi : untuk mengepress media dengan cara di kenakan beban pressure, Material : chrome vanadium
  3. Hinode Arbor Press
    Mulai

    Rp9.999.900

    Hinode Arbor Press
    Deskripsi:
    -With the manual pressure force press, you can work without damaging the other object such as pushing, inserting bearings, extracting knock pins, etc.
    atribut:
    • Stroke: 115mm
    • Table Dimensions: 128x270mm
    • Table Depth: 105mm
    • Rack Dimensions: 25x242mm
    • Lever Dimension: Φ16x320mm
  4. Hinode Arbor Press
    Mulai

    Rp7.199.900

  5. Indexa Standard Drill Press Vice (Ragum)
    Mulai

    Rp4.199.900

    Indexa Standard Drill Press Vice (Ragum)
    Deskripsi:
    Indexa Standard Drill Press Vice with
    atribut:
    • Jaw Material: Steel
    • Jaw Width: 120 mm
    • Vice Type: Drill Press Vice
    • Compatible Vice Jaw Width: 120 mm
    • Jaw Opening: 120 mm
    • Overall Material: Cast Iron
    • Base Type: Fixed
    • Mounting Type: Clamp/Bolt
  6. KRISBOW Mesin Press Hidrolik Floor Type
    Mulai

    Rp6.599.900

    KRISBOW Mesin Press Hidrolik Floor Type
    Deskripsi:
    Hydraulic Press Floor Type dengan spesifikasi kapasitas 10-20 Ton adalah alat hidrolik dari KRISbow untuk proses bending
  7. Vessel Socket Bit Press-Fit Magnet (Mata Sock Hexagonal)
    Mulai

    Rp149.900

    Vessel Socket Bit Press-Fit Magnet (Mata Sock Hexagonal)
    atribut:
    • Shaft Dimension (mm): 6.35
    • Finishing Material: Low alloy steel
  8. Kennedy Hydraulic Bench Press (Mesin Press)
    Mulai

    Rp24.999.900

    Kennedy Hydraulic Bench Press (Mesin Press)
    atribut:
    • Overall Width (mm): 480
    • Work Bed Adjustable Height (mm): 3 x 100
    • Table Aperture (mm): 140
    • Additional Features: Ideal For Pressing; Bending; Extruding;Hydraulic Guage Included
    • Min/Max Height of Ram to Table (mm): 90 to 300
    • Base Size (W x D) (mm): 545 x 305
    • Ram Stroke (mm): 150
    • Base Size (W x D): 545 x 305mm
    • Min/Max Height of Ram to Table: 90 to 300mm
    • Overall Height (mm): 895
    • Part Number: KEN9855000K
    • Product Number: HBP010
    • Product Type: Bench Press
    • Ram Stroke: 150mm
    • Table Aperture: 140mm
    • Weight Each: 47kg
    • Weight Each (Kg): 47
    • Work Bed Adjustable Height: 3 x 100mm
    • Working Table Width (mm): 360
  9. Indexa 150mm Standard Drill Press Vice
    Mulai

    Rp4.999.900

    Indexa 150mm Standard Drill Press Vice
    Deskripsi:
    Available in four different jaw widths. For drilling, light milling, vertical and horizontal work.One grooved and one plain replaceable jaw for square and hexagonal shapes across flats or corners, thin strips and discs. Jaws and lead screw are hardened and ground.
    atribut:
    • Product Number: VDP150
    • Compatible Vice Jaw Width: 150mm
    • Jaw Material: Steel
    • Vice Type: Drill Press Vice
    • Jaw Opening: 125mm
    • Overall Material: Cast Iron
    • Mounting Type: Clamp/Bolt
    • Part Number: IND4450040K
  10. Indexa 100mm Standard Drill Press Vice
    Mulai

    Rp3.199.900

    Indexa 100mm Standard Drill Press Vice
    Deskripsi:
    Available in four different jaw widths. For drilling, light milling, vertical and horizontal work.One grooved and one plain replaceable jaw for square and hexagonal shapes across flats or corners, thin strips and discs. Jaws and lead screw are hardened and ground.
    atribut:
    • Product Number: VDP100
    • Compatible Vice Jaw Width: 100mm
    • Jaw Material: Steel
    • Vice Type: Drill Press Vice
    • Jaw Opening: 92mm
    • Overall Material: Cast Iron
    • Mounting Type: Clamp/Bolt
    • Part Number: IND4450020K
  11. Kenmaster Plastic Press Machine (Mesin Penyegel Plastik)
    Mulai

    Rp399.900

  12. Senator Workshop Drill Press Vice (Catok Mesin Bor)
    Mulai

    Rp699.900

    Senator Workshop Drill Press Vice (Catok Mesin Bor)
    Deskripsi:
    SENATOR Workshop Drill Press Vice Cocok untuk digunakan pada latihan pilar / bangku untuk menenangkan benda kerja di semua aplikasi tugas pengeboran ringan untuk garasi atau bengkel kecil. Cast konstruksi dengan slot mesin yang spasi untuk cocok untuk semua populer pangkalan bor berdiri. Lintas dibor menangani dengan sliding T-bar untuk pengaruh ekstra
  13. TRUSCO Press Caster
    53%
    Mulai

    Rp179.900

    TRUSCO Press Caster
    Deskripsi:
    -The adjustable pivot part adopts a double bearing, smooth rotation was achieved.-The wheel rotating part has excellent durability with commercial bearing.-Steel wheels are shaped like a star with distinctive design characteristics. (registered design)
  14. INOAC Press Caster Urethane Wheel
    51%
    Mulai

    Rp209.900

    INOAC Press Caster Urethane Wheel
    Deskripsi:
    -More suitable for heavy load compared with rubber wheels.-Doesn't soil the floor surface to keep aesthetic appearance.-Excellent in wear resistance.-Plate Type.-Fixed Type
  15. JTC Manual Hydraulic Press (Mesin Press Hidrolik)
    Mulai

    Rp61.999.900

  16. TRUSCO Press Caster (Rubber Wheel)
    Mulai

    Rp129.900

    TRUSCO Press Caster (Rubber Wheel)
    Deskripsi:
    -Steel wheels are shaped like a star with distinctive design characteristics. (registered design)-The adjustable pivot part adopts a double bearing, smooth rotation was achieved.-The wheel rotating part has excellent durability with commercial bearing.
    atribut:
    • Metal Fitting Materials: Steel
    • Metal Fitting Surface Treatment: Trivalent Unichrome Plated
Daftar Harga Pneumatic Press Terbaru October 2026
KRISBOW Mesin Press Hidrolik Bench TypeRp7.299.900
TEKIRO Air Press Machine (Mesin Press Hidrolik)Rp5.299.900
Hinode Arbor PressRp9.999.900
Hinode Arbor PressRp7.199.900
Indexa Standard Drill Press Vice (Ragum)Rp4.199.900
KRISBOW Mesin Press Hidrolik Floor TypeRp6.599.900
Vessel Socket Bit Press-Fit Magnet (Mata Sock Hexagonal)Rp149.900
Kennedy Hydraulic Bench Press (Mesin Press)Rp24.999.900
ALDO Pneumatic Hydraulic PressRp5.999.900
Indexa 150mm Standard Drill Press ViceRp4.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)